Learn More
Dynamic Diagnostics Low-Profile Grab Rack
Description
- Produced from Polyoxymethylene (POM)
- Holds various size tubes up to 17mm diameter.
- Low profile design allows for easy viewing of labels on tubes.
- 50-place (5 x 10 configuration)
- Dimensions: 254 x 140 x 51mm (10 x 5.5 x 2 in.)
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Material | Polypropylene |
| Positions | 50 |
| Quantity | 1 |
| Length (English) | 10 in. |
| Height (English) | 2 in. |
| Product Type | Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.