Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Durham Mfg Co Utility Cart, Steel, 1,200 lb Capacity, 2 Shelves, 1 ea

Catalog No. 502790366
Encompass_Preferred

This heavy-duty utility cart is designed for efficient material handling in various work environments. Constructed from 14 ga steel with a durable powder coated finish, the cart features two sturdy shelves and a high load capacity for demanding applications.

  • Total load capacity of 1,200 lb
  • Two-shelf design with 600 lb capacity per shelf
  • Durable 14 ga steel construction with powder coated finish
  • Includes a raised offset handle for easy maneuvering
  • Equipped with two rigid and two swivel 4 in casters
  • Assembled unit measures 36 in L x 23 in W x 40-1/2 in H
  • TAA compliant design

Catalog No. 50-279-0366 Supplier Grainger Supplier No. 16C181
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty utility cart is designed for efficient material handling in various work environments. Constructed from 14 ga steel with a durable powder coated finish, the cart features two sturdy shelves and a high load capacity for demanding applications.

  • Total load capacity of 1,200 lb
  • Two-shelf design with 600 lb capacity per shelf
  • Durable 14 ga steel construction with powder coated finish
  • Includes a raised offset handle for easy maneuvering
  • Equipped with two rigid and two swivel 4 in casters
  • Assembled unit measures 36 in L x 23 in W x 40-1/2 in H
  • TAA compliant design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.