Learn More
Description
- The Vantage II is the next generation of reliable hands-free lighting tools
- Compact, powerful, shock-proof and virtually indestructible
- This low profile light attaches above or below the brim of fire helmets and features a blue taillight LED for visibility in smoke
- 350 lumens and runs for 2.25 hours
- Blue taillight LED signals your location to team members
- Large push button switch for easy on/off, even with a gloved hand
- SAFE OFF feature prevents accidental activation, thus saving batteries
- Lightweight at under 4 ounces
- Durable aluminum construction that can take a beating from heat and smoke
- IPX7 waterproof to 1 meter for 30 minutes
Specifications
Specifications
| Voltage | 3 V |
| Weight (English) | 3.65 oz.. |
| Weight (Metric) | 0.103 kg |
| Battery Run Time | 2.25 Hrs (High), 5 Hrs (Low) |
| Battery Type | Lithium Primary |
| Beam Distance | 118 m |
| Candle Power | 3500 cd |
| Certifications/Compliance | Meets applicable European Community Directives. Meets requirements of NFPA 1971-8.6 (2013). |
| Color | Black |
| Includes | (1) CR123A lithium battery, Fire Helmet Mount |
| Show More |
Meets applicable European Community Directives. Meets requirements of NFPA 1971-8.6 (2013).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.