Learn More
CHEMetrics™ by AquaPhoenix Low Range Phosphate, Ortho Comparator

Description
- C-8501 Low Range Phosphate, ortho Comparator is a component of K-8510 Phosphate,ortho CHEMets Visual Test Kit and is designed to be compared against the color formed in R-8510 Phosphate, ortho CHEMets Refill.
- The comparator's range is applicable to many environmental and water treatment applications. Color standards are blue in color and cover a range of 0-1.0 ppm PO4.
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | K-8510 |
| Range | 0 to 1 ppm |
| Type | Phosphate Comparator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.