Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SmartLine Low-Speed Orbital Shaker
SCI_ED

Catalog No. S37593
Change view
Click to view available options
Speed Range:
3 to 70 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S3-759-3 3 to 70 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S3-759-3 Supplier SmartLine Supplier No. BT30GM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The StreamLine Low Speed Orbital Shaker provides a gentle orbital shaking motion ideal for low-speed applications such as blotting, washing, staining and destaining.

  • 12 x 12 in. work surface
  • Variable speed: 3 to 70 rpm
  • Incubator and cold room safe
  • Includes a non-slip rubber mat for holding trays, dishes, plates and other flat vessels
  • 115V, 50-60Hz, 50W
  • 7.5 lb. (3.4kg)

Order Info

Optional stacking platform (Fisher Cat S37594) available

Certifications

CE marked

Warranty and Services

2 years

Specifications

Speed Range 3 to 70 rpm
Certifications/Compliance CE Marked
Temperature Range (English) 4°F to 45°C
Dimensions (LxW) Platform 14 x 12 in.
Height (English) 8 in.
Height (Metric) 20 cm
Length (English) Platform 14 in.
Length (Metric) Platform 30 cm
Width (English) Platform 12 in.
Width (Metric) Platform 30 cm
Weight (English) 7.5 lb.
Weight (Metric) 3.4 kg
Includes 12 x 12 in. work surface and rubber mat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.