Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Low Temperature Receiving Flask
SDP

Catalog No. 05405032 Shop All BUCHI Products
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
1000 mL
3000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-405-032 1000 mL
05-405-059 250 mL
05-405-031 500 mL
05-405-033 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-032 Supplier BUCHI Supplier No. 040775
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low temperature receiving flasks are used for cold trap and other low temperature applications.

  • Spherical flasks with ball joint (35/20) for collecting condensed solvents
  • Plastic+Glas (P+G) coating for maximized safety
  • High chemical resistance against acids, alkalis, and organic substances
  • Operating range: -70° to 40°C

Specifications

Color Clear
Connection Type 35/20 Joint
Material Borosilicate Glass (3.3)
Type Receiving Flask
For Use With (Application) Collecting Condensed Solvents
Temperature (Metric) Operating 70°C to 40°C
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.