Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries Low Temperature Silicone Tubing
GREENER_CHOICE

Catalog No. 014815468
Change view
Click to view available options
Diameter (English) Inner:
0.13 in.
Diameter (English) Outer:
0.25 in.
Overall Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
01-481-5468 0.13 in. 0.25 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-481-5468 Supplier NewAge Industries Supplier No. A705021050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

APLT is an ultra-low temperature silicone tubing is the solution for fluid transfer in ultra-cold conditions. Specially designed to perform in environments as low as -112°C, this tubing maintains flexibility and crush resistance without cracking or losing integrity.

AdvantaSil APLT is an ultra-low temperature silicone tubing is the solution for fluid transfer in ultra-cold conditions. Specially designed to perform in environments as low as -112°C, this tubing maintains flexibility and crush resistance without cracking or losing integrity. As the first of its kind, AdvantaSil Ultra Low Temp tubing is the optimal choice for critical applications such as bulk drug storage and transport, ensuring reliability and safety where it matters most.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.13 in.
Diameter (Metric) Inner 3.18 mm
Material Silicone
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Color Translucent
Flexibility Flexible
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.