Learn More
Description
With its completely solid-state power supply offering a smooth capacitator-filtered DC output voltage from 0-14V unloaded, 0-10V loaded, this unit is an excellent source of low-voltage AC and variable DC.
- Safe to use for most low-voltage laboratory and classroom experiments
- DC output has current limiting to prevent damage if output becomes shortened
- Output is indicated by either a plus sign or a minus sign.
Specifications:
- Input voltage: 120VAC 60Hz
- Output voltage 1: Variable 0-14VDC unloaded; loaded 0-10VDC at 0.5A
- Output voltage 2: 15VAC 50/60Hz at 0.5A (6VAC at 1A)
- Fixed output
Specifications
Specifications
| Product Type | Power Supply Unit |
| Voltage | 120 V |
| Electrical Requirements | 120 V, 60 Hz |
| Hertz | 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
