Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle (°C Controller)
SDP

Catalog No. 11476291 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
50 mL
100 mL
125 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-476-291 1000 mL
11-476-285 50 mL
11-476-286 100 mL
11-476-287 125 mL
11-476-288 200 mL
11-476-289 250 mL
11-476-290 500 mL
11-476-292 2000 mL
11-476-293 3000 mL
11-476-294 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-476-291
Add to Cart
Add to Cart

Fisherbrand™ Lower Hemispherical Heating Mantle and ON/OFF Control Bundle provides uniform heat distribution for round bottom flasks.

  • Lower Hemispherical Heating Mantle
  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 842°F
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
  • ON/OFF Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 32° to 999°F
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Capacity 1000 mL
Controller Digital ON/OFF Benchtop Controller
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Voltage 120 V
Includes Lower Hemispherical Heating Mantle, Digital ON/OFF Temperature Controller
Model °C Display
Material Fiberglass
Shape Round/Bowl
Sensor Types J-Type Thermocouple
Wattage 380 W
Temperature (Metric) 482°C
Capacity (English) 33.8 oz.
For Use With (Application) Round bottom flask heating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.