Learn More
Description
- 12 in. deep and 14 gauge to allow for durable solution
- For use in workshop, classroom or makerspace
Specifications
Specifications
| Product Type | Lower Shelf |
| For Use With (Equipment) | Fab-Lab workbench |
| Dimensions (L x W) | 12 x 60 in. |
| For Use With (Application) | Add usable storage |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.