Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Lower Shelf for Treston™ Cornerstone Table

Catalog No. 14715959
Change view
Click to view available options
Width (English):
40.94 in.
53.15 in.
64.96 in.
Weight (English):
15 lb.
19 lb.
23 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
14-715-959 64.96 in. 23 lb.
14-715-957 40.94 in. 15 lb.
14-715-958 53.15 in. 19 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-715-959 Supplier Treston™ Supplier No. LSSCS18049
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cornerstone lower shelves add storage beneath Treston™ 4-legged Cornerstone tables. Suitable for ESD protected environments and ISO Class 7 cleanrooms.

  • Hangs on frame's depth kit horizontal bars
  • Maximum load 66 lb.
  • ESD powder coated steel

Specifications

Product Type Table Mounted Shelving
For Use With (Equipment) Treston Cornerstone Table
Load Bearing Capacity (English) 66 lb.
Load Bearing Capacity (Metric) 30 kg
Includes 1 Shelf
No. of Drawers None
For Use With (Application) Storage
Certifications/Compliance ESD, ISO Cleanroom Class 7
Depth (English) 18.1 in.
Finish Powder Coat
Color Light Gray
Warranty 5 Years
Width (Metric) 1650 mm
Width (English) 64.96 in.
Weight (Metric) 10.4 kg
Weight (English) 23 lb.
No. of Shelves 1
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.