Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians Lowset™ BTH 19 Earmuff
SDP

Catalog No. 19003085
Change view
Click to view available options
Radians Lowset™ BTH 19 Earmuff; Noise Reduction Rating (NRR): 19 dB; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-085 Radians Lowset™ BTH 19 Earmuff; Noise Reduction Rating (NRR): 19 dB; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-085 Supplier Radians Supplier No. LS0101CS
Add to Cart
Add to Cart

Radians Lowset™ BTH 19 earmuff is comfortable, lightweight hearing protection with a behind the head wire designed to be used with a hat

  • Behind the head wire band
  • Foam filled, cushion padding on earcups allows for a comfortable wear
  • Lightweight hearing protection
  • Low profile earmuff
  • Wear over ear plugs for maximum hearing protection

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 9 x 8 x 4.5 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model Lowset™ BTH
Quantity 1 Pk.
Weight (English) 0.4219 lb.
Noise Reduction Rating (NRR) 19 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.