Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler Instrument Company Inc LPG CORROSION WATER BATH
SDP

Catalog No. NC3240310
Encompass_Preferred

  • Test method: Corrosiveness of LPG to copper
  • Conforms to: ASTM D1838, GPA 2140, ISO 6251
  • Capacity: 5 samples
  • Bath temperature: 100 ± 1 °F (37.8 ± 0.5 °C)
  • Temperature range: Ambient to 100 °F (37.8 °C)
  • Temperature stability: ±0.09 °F (±0.05 °C)
  • Bath medium: Water
  • Bath volume: 6.1 gal (23.1 L)
  • Inner wall construction: Polished stainless steel
  • Outer wall construction: Powder coated steel
  • Insulation: Fully insulated
  • Electrical requirements: 115V 60Hz, Single Phase, 10A

Catalog No. NC3240310 Supplier Koehler Instrument Company Inc Supplier No. K64800
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Test method: Corrosiveness of LPG to copper
  • Conforms to: ASTM D1838, GPA 2140, ISO 6251
  • Capacity: 5 samples
  • Bath temperature: 100 ± 1 °F (37.8 ± 0.5 °C)
  • Temperature range: Ambient to 100 °F (37.8 °C)
  • Temperature stability: ±0.09 °F (±0.05 °C)
  • Bath medium: Water
  • Bath volume: 6.1 gal (23.1 L)
  • Inner wall construction: Polished stainless steel
  • Outer wall construction: Powder coated steel
  • Insulation: Fully insulated
  • Electrical requirements: 115V 60Hz, Single Phase, 10A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.