Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS LpH™ III st Phenolic Sterile Disinfectant

Catalog No. 17463010 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
17-463-010 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-463-010 Supplier STERIS Supplier No. 1S1808
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The latest generation, low pH disinfectant

  • A liquid concentrate specifically formulated for the disinfection of hard, non-porous surfaces
  • Use-dilution of rate of 0.8% v/v (1:128), solution can be applied manually or sprayed
  • Phenolic active ingredients provide broad spectrum antimicrobial efficacy against common bacteria and fungi
  • Can be used alone or in rotation with the Vesphene™ III Disinfectants
  • Ideal for use in a contamination control rotation, formulation includes surfactants for surface cleaning while disinfecting
  • Products include an extensive documentation package to meet validation objectives
  • Supported by the STERIS Technical Services team for individualized application and validation assistance
  • Each lot documented by Certificate of Analysis

Specifications

Product Type Phenolic Disinfectant
Concentration 0.8% v/v (1:128)
Container Type Bottle
For Use With (Application) Disinfecting Hard, Non-Porous Surfaces
Quantity 4/Cs.
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.