Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Taylor Wharton LS6000 CRYOSTORAGE SYSTEM

Catalog No. NC2031355
Encompass_Preferred

  • Extended sample viability through superior vacuum insulation and prolonged static holding times
  • Capable of storing up to 6,000 2.0 ml vials
  • Robust construction featuring a durable, ribbed high-strength aluminum body
  • Lockable lid for enhanced security
  • Maintains vapor phase temperatures down to -190°C for optimal sample preservation
  • Static holding time of 194 days
  • Evaporation rate of 0.84 L/day
  • Flexible storage options for both liquid and vapor-phase
  • Vacuum warranty duration of 5 years
  • Weight when empty: 121 lbs / 55 kg
  • Overall height of 39 in / 991 mm and diameter of 26.9 in / 683 mm
  • LN2 capacity of 165 L

Catalog No. NC2031355 Supplier Taylor Wharton Supplier No. LS6000
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Extended sample viability through superior vacuum insulation and prolonged static holding times
  • Capable of storing up to 6,000 2.0 ml vials
  • Robust construction featuring a durable, ribbed high-strength aluminum body
  • Lockable lid for enhanced security
  • Maintains vapor phase temperatures down to -190°C for optimal sample preservation
  • Static holding time of 194 days
  • Evaporation rate of 0.84 L/day
  • Flexible storage options for both liquid and vapor-phase
  • Vacuum warranty duration of 5 years
  • Weight when empty: 121 lbs / 55 kg
  • Overall height of 39 in / 991 mm and diameter of 26.9 in / 683 mm
  • LN2 capacity of 165 L

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.