Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Coffing Manual Lever Hoist, 3000 lb Capacity, 1 ea

Catalog No. 501305271
Encompass

This manual lever hoist is engineered for demanding lifting applications, featuring a robust design with a 3000 lb capacity and a 10 ft lift. Its efficient chain mechanism ensures reliable performance for various industrial tasks.

  • Features 3000 lb lifting capacity
  • Provides 10 ft chain lift
  • Minimum headroom of 13 in
  • Distance between hooks is 13 in
  • Lever force required for operation is 59 lb
  • Equipped with 1 strand of load chain

Catalog No. 50-130-5271 Supplier MSC Supplier No. 93524304
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This manual lever hoist is engineered for demanding lifting applications, featuring a robust design with a 3000 lb capacity and a 10 ft lift. Its efficient chain mechanism ensures reliable performance for various industrial tasks.

  • Features 3000 lb lifting capacity
  • Provides 10 ft chain lift
  • Minimum headroom of 13 in
  • Distance between hooks is 13 in
  • Lever force required for operation is 59 lb
  • Equipped with 1 strand of load chain

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.