Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RWD LIFE SCIENCE INC LSCI MICROCIRCULATION IMAGING
SDP

Catalog No. NC3404324
Encompass_Preferred

  • High-resolution imaging technology
  • Non-invasive, real-time microcirculation measurement
  • Optical resolution of 3.9 μm/pixel
  • Maximum frame rate up to 120 fps
  • CMOS global shutter camera
  • Motorized optical zoom of 10x
  • Auto and fine manual focusing capabilities
  • Minimum image size of 0.57×0.75 cm
  • Maximum image size of 22.5×30 cm
  • Pixel resolution up to 2064×1544 pixels
  • Wavelength of laser: 785 nm
  • Class 1 laser safety
  • Output includes perfusion images, videos, and quantified data
  • External trigger with BNC In/Out capabilities
  • Self-calibration capability with calibration box
  • Suitable for human and animal tissue
  • Typical applications in various research areas

Catalog No. NC3404324 Supplier RWD LIFE SCIENCE INC Supplier No. RFLSI ZW
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • High-resolution imaging technology
  • Non-invasive, real-time microcirculation measurement
  • Optical resolution of 3.9 μm/pixel
  • Maximum frame rate up to 120 fps
  • CMOS global shutter camera
  • Motorized optical zoom of 10x
  • Auto and fine manual focusing capabilities
  • Minimum image size of 0.57×0.75 cm
  • Maximum image size of 22.5×30 cm
  • Pixel resolution up to 2064×1544 pixels
  • Wavelength of laser: 785 nm
  • Class 1 laser safety
  • Output includes perfusion images, videos, and quantified data
  • External trigger with BNC In/Out capabilities
  • Self-calibration capability with calibration box
  • Suitable for human and animal tissue
  • Typical applications in various research areas

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.