Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Benchtop Shaking Incubator with Platform
GSA_VA

Catalog No. 07202157 Shop All Corning Products
Change view
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz
230 V, 50/60 Hz, EU Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
07-202-157 120 V, 50/60 Hz
07-202-158 230 V, 50/60 Hz, EU Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-202-157 Supplier Corning™ Supplier No. 6790
  • PRODUCT PROMOTION
    $6,650.00
    $2,672.41 / Case of 1

    Save $3,977.59

    60% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Software package, which provides option of saving data to external computer or monitoring rpm and temperature throughout runs

The Corning benchtop shaking incubator has low pivot point which provides space-saving size sure to fit on lab bench and under shelves.

  • Temperature uniformity
  • Large viewing area for undisturbed monitoring of samples
  • Broad temperature range
  • Multiple shelving options
  • Precision control shaking mechanism

Order Info

Software package, which provides option of saving data to external computer or monitoring rpm and temperature throughout runs.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) Ambient +5° to 70°C
Product Type Incubator
Temperature Accuracy Temperature: ±0.5°C
Depth (English) 20.8 in.
Depth (Metric) 53 cm
Dimensions (LxW) Platform 30 x 30 cm (11.8 x 11.8 in.)
Height (English) 15.7 in.
Height (Metric) 40 cm
Width (Metric) 37 cm
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Style Benchtop
Timer Range 1 min. to 99 hr., Continuous
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.