Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Water Bath, 6L

Catalog No. 07202156 Shop All Corning Products
Change view
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz, 4.8 A
230 V, 50/60 Hz, 2.4 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
07-202-156 230 V, 50/60 Hz, 2.4 A
07-202-155 120 V, 50/60 Hz, 4.8 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-202-156 Supplier Corning™ Supplier No. 6784
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Corning LSE Digital Water Bath is a personal-sized bath with seamless chamber that can accommodate up to 6L of water or can serve as dry bath when using thermal beads.

  • Compact design
  • Corrosion resistant stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat
  • Stainless steel gable cover included, which helps retain heat and minimize evaporation
TRUSTED_SUSTAINABILITY

Specifications

Controller Type PID
Description Water Bath
Capacity (Metric) 6 L
Temperature Range Ambient +5° to 99°C
Display Digital LED
Dimensions (D x W x H) 29 x 38 x 23 cm (11.4 x 14.9 x 9.0 in.)
Dimensions (D x W x H) Interior 17 x 32 x 18 cm (6.7 x 12.6 x 6.9 in.)
Width (English) 14.9 in.
Width (English) Interior Chamber: 12.6 in.
Width (Metric) 38 cm
Width (Metric) Interior 32 cm Chamber
Height (English) 9.0 in.
Height (English) Interior Chamber: 6.9 in.
Height (Metric) 23 cm
Height (Metric) Interior 18 cm
Depth (English) Interior Chamber: 6.7 in.
Depth (Metric) 29 cm
Depth (Metric) Interior 17 cm Chamber
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Electrical Requirements 230 V, 50/60 Hz, 2.4 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.