Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Fixed-Angle Rotors
GSA_VA

Catalog No. 07201418 Shop All Corning Products
Change view
Click to view available options
Capacity:
6 x 50 mL
12 x 15 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
07-201-418 6 x 50 mL
07-201-419 12 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-201-418 Supplier Corning™ Supplier No. 480136
Add to Cart
Add to Cart

Rotors with different tube size and capacity configurations

This is an optional rotor for 6 x 50 mL tubes, for use with Corning™ LSETM Compact Centrifuge.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 6 x 50 mL
Max. Speed 6,000 rpm
For Use With (Equipment) Corning™ LSE™ Compact Centrifuge
Angle Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.