Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE Mini Standard Incubator, 9.2 L

Catalog No. 07201060 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
9.2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-201-060 9.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-060 Supplier Corning™ Supplier No. 6800
  • PRODUCT PROMOTION
    $796.00
    $510.00 / Case of 1

    Save $286.00

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temperature Range: Ambient, 5 to 70°C

  • One shelf included
  • Thermometer port in the top of the unit allows the user to monitor temperatures
  • Large window in the door gives a clear view of the contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.375 cu. ft.
Certifications/Compliance cETLus
Description Compact benchtop mini incubator
Capacity (Metric) 9.2 L
Temperature Range (Metric) Ambient +5° to 70°C
Ports Thermometer Port at the Top of the Incubator
Warranty 3 years
Length (English) 11.2 in
Length (English) Interior 9 in
Length (Metric) 28.5 cm
Length (Metric) Interior 21 cm
Width (English) 11 in
Width (English) Interior 7.9 in
Width (Metric) 28 cm
Width (Metric) Interior 20 cm
Height (English) 13.2 in
Height (English) Interior 7.9 in
Height (Metric) 33.5 cm
Height (Metric) Interior 20 cm
Weight (English) 18.4 lb.
Weight (Metric) 8.3 kg
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.