Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Multiposition Digital Vortexer

Catalog No. 07202205 Shop All Corning Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
07-202-205 230 V
07-202-204 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-202-205 Supplier Corning™ Supplier No. 6710
Only null left
Add to Cart
Add to Cart

Corning™ LSE Multipostion Digital Vortexer is a multipurpose shaker dedicated to a variety of aggressive shaking and mixing applications.

The Corning Digital Vortexer is a multipurpose shaker dedicated to a variety of shaking and mixing applications. Three easily removable and interchangeable platforms accommodate many different sample containers such as flasks, bottles, tube racks, plates, boxes, and dishes. The clamp platform has spring loaded retaining bars that adjust to fit vessels of different shapes and sizes. The microplate platform is designed to securely hold up to four microplates. Operation of the vortexer can be timed or continuous, while the speed is variable. The broad speed range allows the vortexer to be used for gentle mixing as well as vigorous agitation. A powerful motor, and a chemically resistant and easy to clean surface makes the equipment a perfect choice for years of trouble-free use.

Features and Benefits

 

  • Three versatile platform options (available separately)
  • Compact design with easy-access control panel
  • Non-slip rubber mat to keep containers in place
  • Safe for cold room or incubator use
  • Five-year warranty

 

 

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 2 kg
Speed Range 100 to 1200 rpm
Voltage 230 V
Temperature Range (Metric) 4°C to 65°C
Product Type Vortexer
Load Bearing Capacity (English) 4.4 lb.
Frequency 50/60 Hz
Shipping Weight (English) 16 lb.
Shipping Weight (Metric) 7.3 kg
Description Requires a platform
For Use With (Application) General Purpose Mixing
Timer Range 0 to 99 minutes or continuous
Warranty and Service Offering 5 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.