Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Shaking Incubator Accessory, Rack Holders

Catalog No. 07202184 Shop All Corning Products
Change view
Click to view available options
Holds:
15 mL Test Tubes
50 mL Test Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
07-202-184 50 mL Test Tubes
07-202-183 15 mL Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-202-184 Supplier Corning™ Supplier No. 480169
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with LSE 71L Shaking Incubator

Note: These products are for research use only. Not intended for use in diagnostic or therapeutic procedures.
TRUSTED_SUSTAINABILITY

Specifications

Holds 50 mL Test Tubes
Product Type Rack Holder
For Use With (Equipment) LSE Shaking Incubator, 71L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.