Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Shaking Incubators

Catalog No. 07202154 Shop All Corning Products
Change view
Click to view available options
Holds:
4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
4 x 2L, 6 x 1L Flasks
49 L Flasks
Electrical Requirements:
120 V, 50/60 Hz
230 V, 50/60 Hz, EU and UK plug
Speed Range:
20 to 300 rpm
20 to 400 rpm
Weight (Metric):
37.7 kg
63.6 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Electrical Requirements Speed Range Weight (Metric)
07-202-154 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 300 rpm 63.6 kg
07-202-151 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 120 V, 50/60 Hz 20 to 400 rpm 37.7 kg
07-202-152 49 L Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 400 rpm 37.7 kg
07-202-153 4 x 2L, 6 x 1L Flasks 120 V, 50/60 Hz 20 to 300 rpm 63.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-202-154 Supplier Corning™ Supplier No. 6754
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Cabinet-style incubator has compact footprint and can be stacked to maximize space efficiency. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks.

  • Outstanding temperature uniformity
  • Large viewing area for undisturbed monitoring of samples
  • Broad temperature range
  • Multiple shelving options
  • Precision control shaking mechanism
  • Full size glass door and internal light for easy viewing of samples
  • Mechanical convection provides safe, stable temperature environment and fast chamber temperature recovery after opening door
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz, EU and UK plug
Temperature Range (Metric) Ambient +5° to 80°C
Holds 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
Product Type Incubator
Temperature Accuracy ±0.2°C at 37°C
Material Exterior: Cold rolled steel; Interior: Mirrored stainless steel
Depth (English) 21.4 in.
Depth (English) Interior 15.6 in.
Depth (Metric) 54.4 cm
Depth (Metric) Interior 39.6 cm
Height (English) 25 in.
Height (Metric) 63.5 cm
Height (Metric) Interior Chamber: 40.6 cm
Width (English) 22.6 in.
Width (Metric) 57.4 cm
Width (Metric) Interior Chamber: 44.2 cm
Weight (English) 140 lb.
Weight (Metric) 63.6 kg
Display Digital
Style Cabinet
Timer Range 0 to 99 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.