Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Shaking Incubators
GSA_VA

Catalog No. p-6768044 Shop All Corning Products
Change view
Click to view available options
Holds:
4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
4 x 2L, 6 x 1L Flasks
49 L Flasks
Electrical Requirements:
120 V, 50/60 Hz
230 V, 50/60 Hz, EU and UK plug
Speed Range:
20 to 300 rpm
20 to 400 rpm
Weight (Metric):
37.7 kg
63.6 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Electrical Requirements Speed Range Weight (Metric)
07-202-151 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 120 V, 50/60 Hz 20 to 400 rpm 37.7 kg
07-202-152 49 L Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 400 rpm 37.7 kg
07-202-153 4 x 2L, 6 x 1L Flasks 120 V, 50/60 Hz 20 to 300 rpm 63.6 kg
07-202-154 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 300 rpm 63.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-202-151 Supplier Corning™ Supplier No. 6750
Only null left
Add to Cart
Add to Cart
Request a Quote

Cabinet-style incubator has compact footprint and can be stacked to maximize space efficiency. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks.

This cabinet-style incubator has a compact footprint and can also be stacked to maximize space ­efficiency. The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4 x 1 L flasks.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 400 rpm
Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) Ambient +5° to 80°C in 0.1° increments
Holds 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
Product Type Incubator
Temperature Accuracy ±0.25°C, ±0.1°C
Material Exterior: Cold rolled steel; Interior: Mirrored stainless steel
Depth (English) 19.25 in.
Depth (English) Interior 14.75 in.
Depth (Metric) 55 cm
Depth (Metric) Interior 37.5 cm
Height (English) 22.25 in.
Height (Metric) 58 cm
Height (Metric) Interior Chamber: 38.1 cm
Width (English) 23 in.
Width (Metric) 42.5 cm
Width (Metric) Interior Chamber: 34.3 cm
Weight (English) 83 lb.
Weight (Metric) 37.7 kg
Display Digital
Style Cabinet
Timer Range 0 to 99 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.