Learn More
Description
- Ergonomically designed to reduce discomfort and optimized to work with Rainin LiteTouch pipettors all with the quality you have come to expect from Corning
- The tips offer comfort you can feel with a reduction of force required to seal and eject enabling a streamlined experience from aspiration to dispensing
- Avoid slamming the pipettor for an effective seal eliminate the struggle to eject tips and minimize sore hands and wrists after extensive pipetting
- Axygen LTS compatible tips are offered in a variety of packaging formats racked rackedfiltered tip station reload stacks and Axygen HybridRack™
- Now also available with MaxRecovery+™ our internally developed IP protected low retention technology featuring improved low retention performance and solvent compatibility with no intentionally added PFAS
- Axygen LTS compatible tips are manufactured in the USA and meet ISO standards
- All tips are certified RNaseDNase-free Human gDNA-free PCR-inhibition-free and nonpyrogenic
- Flexible sealing area optimized to work with LTS pipettors enables less force to be used during pipetting
- Those SKUs designated as MaxRecovery+ are ideal for viscous aqueous solutions solvents DNA and protein-based samples ensuring superior sample recovery in the lab regardless of what you are pipetting
- Graduation lines for quick accuracy checks
- Fine point design for crisp sample dispensing
- Ultra clear USP Class VI resin
- Non-sterile product is autoclavable at 122°C for 15 minutes
- Available with MaxRecovery+ our proprietary next generation low retention technology formulated with no intentionally added PFAS
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Red |
| Autoclavable | Not Autoclavable |
| Format | TipStation™ |
| Tip Style | Low Retention |
| Disposable | Single-use |
| For Use With (Equipment) | Rainin LTS LiteTouch |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.