Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PROVON™ LTX™ Behavioral Health Dispenser with Time-Delayed Output Control
SDP

Catalog No. 19044100 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-044-100 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044-100 Supplier PROVON™ Supplier No. 192701DLY
Add to Cart
Add to Cart

Touch-free foam soap dispenser for behavioral health environments with a time-delayed output.

  • Stainless steel construction eliminates the threat of weaponization
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity, delayed output
  • Robust, barrel-style lock and sliding lock plate prevent ingress
  • Compatible with PROVON™ LTX-12™ 1200 mL refills
  • Sloped top surface and rounded corners help eliminate anchor points and sharp edges
  • Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color Clear, White
Length (Metric) 11.22 cm
Width (Metric) 6.54 cm
Height (Metric) 4.1 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.