Learn More
Description
- Lengths Available: 6.75 in. or 8.75 in.
- Tip Options: Straight or Curved
- Strong double-action mechanism provides powerful cutting force with reduced hand effort
- Precision-sharpened blades ensure smooth sectioning of bone and dense tissue
- Ergonomic handles offer a secure, comfortable grip for improved procedural control
- O.R. Grade anti-glare finish reduces reflection under surgical lighting
- Made from premium surgical stainless steel for long-lasting durability and corrosion resistance
- Fully autoclavable and reusable
- Excellent for orthopedic procedures, trauma surgery, veterinary use, autopsy, and postmortem bone work
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Stainless Steel |
| Length (English) | 8.75 in. |
| Length (Metric) | 22.2 cm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.