Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Luer Bone Cutting Forceps

Catalog No. 21124981 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.75 in.
8.75 in.
Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-124-981 6.75 in. Curved
21-124-978 8.75 in. Straight
21-124-979 8.75 in. Curved
21-124-980 6.75 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-981 Supplier Surgical Design™ Supplier No. ORG154SC
Only null left
Add to Cart
Add to Cart

Luer bone cutting forceps are engineered for clean, controlled bone sectioning with reliable handling.

  • Lengths Available: 6.75 in. or 8.75 in.
  • Tip Options: Straight or Curved
  • Strong double-action mechanism provides powerful cutting force with reduced hand effort
  • Precision-sharpened blades ensure smooth sectioning of bone and dense tissue
  • Ergonomic handles offer a secure, comfortable grip for improved procedural control
  • O.R. Grade anti-glare finish reduces reflection under surgical lighting
  • Made from premium surgical stainless steel for long-lasting durability and corrosion resistance
  • Fully autoclavable and reusable
  • Excellent for orthopedic procedures, trauma surgery, veterinary use, autopsy, and postmortem bone work

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Stainless Steel
Length (English) 6.75 in.
Length (Metric) 17.15 cm
Material Stainless Steel
Autoclavable Autoclavable
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.