Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Luer Lock Metal Hub Needles, 10 gauge, Metal Hub NDL, 2 in., point style 5

Catalog No. 14815475 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
10 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14-815-475 10 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-815-475 Supplier Hamilton™ Supplier No. 773005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Luer Lock is an industry standard tapered termination utilized by most syringe manufacturers including medical Hypodermic syringes. Luer Lock needles are common because their design is controlled by a series of universal standards which guarantees compatibility between manufacturers.

  • Metal hub (nickel plated brass) needles
  • Standard needle length is 2 in. / 51 mm
  • Available in convenient six packs
  • Custom needle lengths and point styles are available

Warranty and Services

1 year

Specifications

Autoclavable Autoclavable
Material Metal (Hub)
Needle Gauge 10 G
For Use With (Application) Luer Lock Syringes
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Metal Hub Needles
Needle Point Style 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.