Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub, 14ga (dark green) x 0.5in (12mm), non-sterile, pack of 1000
SDP

Catalog No. 50179187
Encompass

The Instech LS14K is a non-sterile bulk package of luer stubs (blunt needles) used as tubing connectors. These female luer stubs are designed to connect infusion tubing or catheters to syringes or other male luer connectors during experimental procedures.

Features

  • Component Type: Female luer stub / Blunt needle connector
  • Gauge: 14ga
  • Tip Length: 0.5 in (12 mm)
  • Tip Design: Deburred to prevent damage to tubing
  • Hub Color: Dark Green
  • Material: Polypropylene hub with stainless steel tip
  • Sterility: Non-sterile
  • Quantity: Package of 1000
  • Application: Connecting catheters to syringes or external infusion tubing

Catalog No. 50-179-187 Supplier Instech Supplier No. LS14K
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech LS14K is a non-sterile bulk package of luer stubs (blunt needles) used as tubing connectors. These female luer stubs are designed to connect infusion tubing or catheters to syringes or other male luer connectors during experimental procedures.

Features

  • Component Type: Female luer stub / Blunt needle connector
  • Gauge: 14ga
  • Tip Length: 0.5 in (12 mm)
  • Tip Design: Deburred to prevent damage to tubing
  • Hub Color: Dark Green
  • Material: Polypropylene hub with stainless steel tip
  • Sterility: Non-sterile
  • Quantity: Package of 1000
  • Application: Connecting catheters to syringes or external infusion tubing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.