Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub, 18ga (green) x 0.5in (12mm), non-sterile, pack of 1000.
SDP

Catalog No. 50179191
Encompass

The Instech LS18K is a non-sterile bulk package of luer stubs (blunt needles) used as tubing connectors. These female luer stubs are designed to connect infusion tubing or catheters to syringes or other male luer connectors during experimental procedures.

Features

  • Component Type: Female luer stub / Blunt needle connector
  • Gauge: 18ga
  • Tip Length: 0.5 in (12 mm)
  • Tip Design: Deburred to prevent damage to tubing
  • Hub Color: Green
  • Material: Polypropylene hub with stainless steel tip
  • Sterility: Non-sterile
  • Quantity: Package of 1000
  • Application: Connecting catheters to syringes or external infusion tubing

Catalog No. 50-179-191 Supplier Instech Supplier No. LS18K
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech LS18K is a non-sterile bulk package of luer stubs (blunt needles) used as tubing connectors. These female luer stubs are designed to connect infusion tubing or catheters to syringes or other male luer connectors during experimental procedures.

Features

  • Component Type: Female luer stub / Blunt needle connector
  • Gauge: 18ga
  • Tip Length: 0.5 in (12 mm)
  • Tip Design: Deburred to prevent damage to tubing
  • Hub Color: Green
  • Material: Polypropylene hub with stainless steel tip
  • Sterility: Non-sterile
  • Quantity: Package of 1000
  • Application: Connecting catheters to syringes or external infusion tubing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.