Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub / blunt needle, 19ga x 0.5in (12mm). Brown. Nonsterile, pack of 100.
SDP

Catalog No. NC2816865
Encompass

The Instech LS19 is a 19‑gauge brown luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It is built with a polypropylene hub and a stainless‑steel blunt, deburred tip to prevent tubing damage. LS19 is supplied non‑sterile in a pack of 100 and is commonly used in laboratory infusion, sampling, and catheter‑based workflows.

Features

  • Gauge: 19ga (brown hub)
  • Length: 0.5 inch (12 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Non-sterile
  • Package Configuration: Pack of 100
  • Use Case: Infusion, sampling, and preclinical catheter workflows

Catalog No. NC2816865 Supplier Instech Supplier No. LS19
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Instech LS19 is a 19‑gauge brown luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It is built with a polypropylene hub and a stainless‑steel blunt, deburred tip to prevent tubing damage. LS19 is supplied non‑sterile in a pack of 100 and is commonly used in laboratory infusion, sampling, and catheter‑based workflows.

Features

  • Gauge: 19ga (brown hub)
  • Length: 0.5 inch (12 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Non-sterile
  • Package Configuration: Pack of 100
  • Use Case: Infusion, sampling, and preclinical catheter workflows

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.