Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub, 22ga (blue) x 0.25in (6mm), non-sterile, pack of 100
SDP

Catalog No. 5081125
Encompass

The Instech LS22/6 is a non‑sterile 22‑gauge blue luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It includes a polypropylene hub with a stainless‑steel blunt, deburred tip to prevent tubing damage. LS22/6 is supplied non‑sterile in a pack of 100 for short‑length infusion and sampling workflows.

Features

  • Gauge: 22ga (blue hub)
  • Length: 0.25 inch (6 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Non-sterile
  • Package Configuration: Pack of 100
  • Use Case: Infusion and sampling workflows in preclinical research

Catalog No. 50-811-25 Supplier Instech Supplier No. LS22/6
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech LS22/6 is a non‑sterile 22‑gauge blue luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It includes a polypropylene hub with a stainless‑steel blunt, deburred tip to prevent tubing damage. LS22/6 is supplied non‑sterile in a pack of 100 for short‑length infusion and sampling workflows.

Features

  • Gauge: 22ga (blue hub)
  • Length: 0.25 inch (6 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Non-sterile
  • Package Configuration: Pack of 100
  • Use Case: Infusion and sampling workflows in preclinical research

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.