Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub, 23ga (orange) x 0.5in (12mm), 50 sterile pouches of 5
SDP

Catalog No. 50890131
Encompass

The Instech LS23S is a sterile 23‑gauge orange luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It features a polypropylene hub and a stainless‑steel blunt, deburred tip to prevent tubing damage. LS23S is supplied sterile in 50 pouches of 5 (total 250 per box), suitable for accurate infusion and sampling workflows.

Features

  • Gauge: 23ga (orange hub)
  • Length: 0.5 inch (12 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Sterile (EtO)
  • Package Configuration: 50 pouches of 5 (250 total)
  • Use Case: Infusion and sampling workflows in preclinical research

Catalog No. 50-890-131 Supplier Instech Supplier No. LS23S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech LS23S is a sterile 23‑gauge orange luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It features a polypropylene hub and a stainless‑steel blunt, deburred tip to prevent tubing damage. LS23S is supplied sterile in 50 pouches of 5 (total 250 per box), suitable for accurate infusion and sampling workflows.

Features

  • Gauge: 23ga (orange hub)
  • Length: 0.5 inch (12 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Sterile (EtO)
  • Package Configuration: 50 pouches of 5 (250 total)
  • Use Case: Infusion and sampling workflows in preclinical research

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.