Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Luer stub, 27ga (gray) x 0.5in (12mm), 50 sterile pouches of 5 (250 luer stubs)
SDP

Catalog No. NC3135978
Encompass

The Instech LS27S is a sterile 27‑gauge gray luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It incorporates a polypropylene hub with a stainless‑steel blunt, deburred tip to prevent tubing damage. LS27S is supplied sterile in 50 pouches of 5 (total 250 per box), suitable for precise infusion and sampling workflows.

Features

  • Gauge: 27ga (gray hub)
  • Length: 0.5 inch (13 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Sterile (EtO)
  • Package Configuration: 50 pouches of 5 (total 250)
  • Use Case: Infusion and sampling workflows in preclinical research

Catalog No. NC3135978 Supplier Instech Supplier No. LS27S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Instech LS27S is a sterile 27‑gauge gray luer stub used for connecting infusion tubing or catheters to syringes or other male luer fittings. It incorporates a polypropylene hub with a stainless‑steel blunt, deburred tip to prevent tubing damage. LS27S is supplied sterile in 50 pouches of 5 (total 250 per box), suitable for precise infusion and sampling workflows.

Features

  • Gauge: 27ga (gray hub)
  • Length: 0.5 inch (13 mm)
  • Connection Type: Female luer for tubing-to-syringe interfaces
  • Hub Material: Polypropylene
  • Tip Material: Stainless-steel, blunt and deburred
  • Sterility: Sterile (EtO)
  • Package Configuration: 50 pouches of 5 (total 250)
  • Use Case: Infusion and sampling workflows in preclinical research

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.