Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ Lume Series Aspheric COB LED Lighted Hand-Held Magnifier with 7x Spot Lens and Two Brightness Settings
SDPSCI_ED

Catalog No. p-7220355 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
2.5x
2x
Diameter (Englis) Lens:
3.5 in.
4.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (Englis) Lens
S81723 2x 4.5 in.
S81724 2.5x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S81723 Supplier Carson™ Supplier No. AS95
Only null left
Add to Cart
Add to Cart

Magnifying glasses contain three ultra bright COB LED lights spread proportionally around rim of lens for wide and even lighting

  • For low vision tasks including reading fine print, hobby, crafts, coin and stamp inspection, model building, jewelry making
  • Lightweight, acrylic lenses have aspheric design
    • Light rays pass through lens and meet at a single point for crystal clear and distortion-free image quality
  • Backed by Carson™'s limited lifetime warranty
  • COB LED lights powered by 2 AAA batteries (not included)
  • Magnifiers available in two different magnifications:
    • 2.5x Power (AS-90)
      • Stronger magnification but smaller lens diameter (3.5 in.)
    • 2x power (AS-95)
      • Provides a wider viewing area with 4 in. lens diameter
  • Includes:
    • 7x power spot lens built into handle at magnifier
    • Protective rim around lens to protect from scratching and breaking

Specifications

Product Type Magnifier, Handheld Lighted
Diameter (Englis) Lens 4.5 in.
Magnification 2x
Diameter (Metric) Lens 0.114 m
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.