Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ LumiLoupe™ Plus Focusable Stand Loupe Magnifier
SDPSCI_ED

Catalog No. p-8319000 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
11.5x
5.5x
Description:
Model: LO-06
Model: LO-10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Description
S38820 5.5x Model: LO-06
S38821 11.5x Model: LO-10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S38820 Supplier Carson™ Supplier No. LO06
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Focusable dual lenses for close-up examination of objects.

  • Reveals fine details
  • Focusable dual lenses allow examination of objects close-up
  • Transparent base permits ambient light to illuminate subject for bright, clear viewing
  • Allows for more power, less distortion
  • Allows for sharp image at multiple distances

Warranty and Services

Limited Lifetime

Specifications

Product Type Magnifier, Focusable Stand Loupe
Magnification 5.5x
Diameter (Metric) Outer 4.45 cm
Weight (Metric) 180 g
Weight (English) 0.4 lb.
Length (Metric) 11.43 cm
Quantity 72
Diameter (English) Outer 1.75 in.
For Use With (Application) Inspection
Length (English) 4.5 in.
Height (English) 3.4 in.
Height (Metric) 8.63 cm
Width (English) 4.5 in.
Color Black
Width (Metric) 11.43 cm
Diameter (Metric) Lens 4.45 cm
Material Acrylic
Diameter (Englis) Lens 1.75 in.
Dimensions (L x W x H) 11.43 x 11.43 x 8.63 in. (4.5 x 4.5 x 3.4 in.)
Description Model: LO-06
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.