Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ JK Series Close Focus Waterproof Binoculars
SDPSCI_ED

Catalog No. S38794 Shop All Carson Optical Products
Change view
Click to view available options
Model: JK-042
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S38794 Model: JK-042
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38794 Supplier Carson™ Supplier No. JK042

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Pouch, neck strap, lens covers and lens cloth

Superior close focus capabilities allow users to focus on objects as close as 6 feet. Carson JK Series Close Focus Waterproof Binoculars are ideal for wildlife viewing because it allows one to view the details of a bird or animal.

  • A 10x42mm close focus roof prism binocular
  • Features BAK-4 prisms and fully multi-coated optics for crisp, clear viewing
  • Large 42mm objective lenses gather plenty of light to ensure the viewing image is bright even in low light conditions
  • O-ring sealed and nitrogen purged making them waterproof and fogproof
  • Twist-up eyecups stop in three positions to provide optimal eye relief for all users
  • Large focus wheel turns smoothly for precise focus adjustments
  • Independent right diopter adjustment makes it possible to adjust the focus to allow for strength differences in each eye

Specifications

Magnification 10x
Lens Coating Fully Multi-coated
Optical Design BAK-4 Prism
Diameter (English) Lens null
Diameter (Metric) Lens 42 mm
Height (English) null
Height (Metric) null
For Use With (Application) Hunting, birding, hiking or fishing.
Includes Pouch, neck strap, lens covers and lens cloth
Weight (English) 1.4 lb.
Field of View 306 ft. at 1000 yd.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.