Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Luminox™ Low-Foaming Neutral Cleaner
GREENER_CHOICE

Catalog No. 16000141 Shop All Alconox Products
Change view
Click to view available options
Volume (English):
1 gal.
15 gal.
55 gal.
Container Type:
Case
Drum
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type
16-000-141 1 gal. Case
16-000-143 15 gal. Drum
16-000-144 55 gal. Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 16-000-141 Supplier Alconox™ Supplier No. 1901
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low foaming, neutral pH detergent for use in manual, ultrasonic and machine cleaning

Luminox is an aqueous, low-ionic content, phosphate-free blend of organic solvents, surfactants, and rinse aids.

  • Concentrated, biodegradable and phosphate-free
  • Low-foaming for use in mechanical and spray washers
  • Neutral pH for non-corrosive cleaning, safe handling and easy waste disposal
  • No chelation or alkalinity waste treatment problems
  • Free rinsing eliminates interferring residues
  • Dilute 3:100 (dilute 10mL in 1L of water)
  • Recommended for aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays

Used to Clean:
Aluminum and soft metal surfaces, medical instruments in aluminum trays, alkaline sensitive lab and glassware, sensitive aerospace materials, pharmaceutical process equipment, medical devices, electronic components.

Used to Remove:
Oils, dirt, grime, adhesives and uncured epoxy, particulates, residues, fluxes, chemical solvents, machining oils.

Surfaces Cleaned:
Corrosion inhibited formulation recommended for glass, ferrous metals, non-ferrous metals, aluminum, copper, zinc, and other soft metals, ceramic, plastic, circuit boards and electronic components.

Cleaning Method:
Soak tanks, manual cleaning, ultrasonic tanks, mechanical washers, washer/sanitizers, spray washers, CIP systems.

Shelf life: 2 years from date of manufacture

Order Info

3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) of cleaning solution.

Specifications

Product Type Low-Foaming Neutral Cleaner
Form Liquid
pH 7
Appearance Clear
Container Type Case
Content And Storage Store closed and upright in a cool dry place at 15° to 30°C.
For Use With (Application) Cleaning aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays
Quantity 4 Pk.
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.