Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ LumiPop™ LED Lighted Slide-Out Aspheric Lens Magnifier
SDPSCI_ED

Catalog No. S38822 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38822 5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38822 Supplier Carson™ Supplier No. LP66
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Portable magnifier used for reading small prints.

  • Pocket magnifier
  • Slide-out magnifier with protective, snap-out plastic case
  • Crystal-clear aspheric, acrylic lens
  • Provide clear image with no blurring and little to no distortion
  • On/off switch that powers the super bright LED Lights

Specifications

Length (Metric) 15.49 cm
Diameter (Metric) Outer 5.08 cm
Magnification 5x
Height (Metric) 1.524 cm
Width (Metric) 5.08 cm
Weight (Metric) 40 g
Diameter (Metric) Lens 4.5 cm
Product Type Magnifier, Pop-Out Aspheric LED Lighted
Material Acrylic
Diameter (Englis) Lens 1.8 in.
Width (English) 2 in.
Color Black
Length (English) 6.1 in.
Diameter (English) Outer 2 in.
Height (English) 0.6 in.
For Use With (Application) Reading/Inspection
Weight (English) 0.1 lb.
Lighting LED
Description Model: LP-66
Dimensions (L x W x H) 15.49 x 5.08 x 1.524cm (6.1 x 2.0 x 0.6 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.