Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex Inc Phenomenex LC Column, C8(2), 3 μm, 150 x 4.6 mm

Catalog No. NC3713217 Shop All Phenomenex Products
Encompass

Reversed-phase HPLC column optimized for separation of moderately to very hydrophobic compounds. The C8(2) bonded stationary phase with 3 μm particles and 100 Å pores delivers high efficiency and reproducible selectivity for analytical separations at 150 x 4.6 mm.

  • Reversed-phase C8(2) stationary phase for steric-based selectivity.
  • 3 μm particle size for high efficiency and resolution.
  • 100 Å pore size suitable for small to medium molecules.
  • Column dimensions 150 x 4.6 mm (length x internal diameter).
  • Carbon load 13.5% and surface area 400 m²/g.
  • USP classification L7.
  • Recommended technique: HPLC, for hydrophobic compound separations.
  • Suitable for analytical method development and routine analysis.

Catalog No. NC3713217 Supplier Phenomenex Inc Supplier No. 00F4248EO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reversed-phase HPLC column optimized for separation of moderately to very hydrophobic compounds. The C8(2) bonded stationary phase with 3 μm particles and 100 Å pores delivers high efficiency and reproducible selectivity for analytical separations at 150 x 4.6 mm.

  • Reversed-phase C8(2) stationary phase for steric-based selectivity.
  • 3 μm particle size for high efficiency and resolution.
  • 100 Å pore size suitable for small to medium molecules.
  • Column dimensions 150 x 4.6 mm (length x internal diameter).
  • Carbon load 13.5% and surface area 400 m²/g.
  • USP classification L7.
  • Recommended technique: HPLC, for hydrophobic compound separations.
  • Suitable for analytical method development and routine analysis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.