Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex Inc Phenomenex LC Column, SCX, 5 μm, 250 x 4.6 mm

Supplier:  Phenomenex Inc 00G4398EO

Encompass

Luna SCX is a strong cation-exchange LC column with 5 μm particles and 100 Å pores in a 250 x 4.6 mm format. It is optimized for ion-exchange HPLC separations of positively charged compounds.

  • Particle size: 5 μm.
  • Phase: SCX strong cation exchange.
  • Pore size: 100 Å.
  • Dimensions: 250 x 4.6 mm (length x internal diameter).
  • Technique: ion exchange HPLC.
  • Recommended use: separation of positively charged compounds.

Catalog No. NC3713219


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.