Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Luxating Elevators, Straight (1 to 5 mm)

Catalog No. 21124708 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
1 mm
2 mm
3 mm
4 mm
5 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-708 1 mm
21-124-709 2 mm
21-124-710 3 mm
21-124-711 4 mm
21-124-712 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-124-708 Supplier Surgical Design™ Supplier No. DELLUXS1
Add to Cart
Add to Cart

Straight luxating elevators are designed for controlled ligament cutting and atraumatic tooth extraction with improved access.

  • Available sizes: 1mm, 2mm, 3mm, 4mm, 5 mm straight blade
  • Designed for atraumatic tooth elevation with minimal root or bone stress
  • Thin, sharp working end cuts periodontal ligament cleanly
  • Slim profile provides excellent access in tight oral spaces
  • Ergonomic, textured handle enhances grip and reduces hand fatigue
  • Made from medical-grade stainless steel for durability and corrosion resistance
  • Autoclavable and reusable for clinical efficiency
  • Suitable for dental extractions, forensic dentistry, and postmortem oral cavity access

Specifications

Product Type Luxating Elevator
Handle Material Stainless Steel
Length (Metric) 15.5 cm
Length (Metric) Blade 1 mm
Material Stainless Steel
Size Adult
Autoclavable Autoclavable
Color Silver
Tip Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.