Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Luxor Shelf Tub Cart, HDPE/PVC, 32 x 24 in, 2-Shelf, 200 lb Capacity

Catalog No. 5000512469
Encompass

This utility cart features two deep tub shelves, providing secure transport for various items within laboratory or industrial settings. Constructed from durable HDPE for the shelves and PVC for the legs, it offers robust performance and an extra-wide design for enhanced carrying capacity.

  • Two tub shelves, each 2.5 in deep
  • 24.75 in clearance between shelves
  • 200 lb. total weight capacity (100 lb. per shelf)
  • HDPE shelves and PVC legs ensure durability
  • Four 4 in full-swivel casters, with two locking for stability
  • Extra-wide 32 in L x 24 in W shelves
  • Overall dimensions: 32 in L x 24 in W x 37 in H
  • Assembly is required
  • Black color

Catalog No. 50-005-12469 Supplier MSC Supplier No. 33852484
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This utility cart features two deep tub shelves, providing secure transport for various items within laboratory or industrial settings. Constructed from durable HDPE for the shelves and PVC for the legs, it offers robust performance and an extra-wide design for enhanced carrying capacity.

  • Two tub shelves, each 2.5 in deep
  • 24.75 in clearance between shelves
  • 200 lb. total weight capacity (100 lb. per shelf)
  • HDPE shelves and PVC legs ensure durability
  • Four 4 in full-swivel casters, with two locking for stability
  • Extra-wide 32 in L x 24 in W shelves
  • Overall dimensions: 32 in L x 24 in W x 37 in H
  • Assembly is required
  • Black color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.