Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific Platelet Rotator

Catalog No. 22500104 Shop All LW Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
510 x 255 x 290 mm
Holds:
2 Baskets (24 bag capacity)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Holds
22-500-104 510 x 255 x 290 mm 2 Baskets (24 bag capacity)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-500-104 Supplier LW Scientific Supplier No. RTLPLV224B1

missing translation for 'validMainframeMsg'

Integrated with heavy-duty motor holds up to 36 platelet bags

  • Durable construction
  • Whisper-quiet motor
  • Variable speed (0-9rpm)
  • Easy loading and unloading
  • Stainless steel basket rotates 360°C
  • Built-in tachometer allows users to monitor speed
  • Widely used in blood banks

Baskets will not accommodate common size plateletpheresis bags

Specifications

Speed Range 0 to 9 rpm
Voltage 110 V
Holds 2 Baskets (24 bag capacity)
Dimensions (L x W x H) 510 x 255 x 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.