Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco, Inc LWI-1200RT Inspection Microscope
SDP

Catalog No. 12559030 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
5X, 10X, 20X, 50X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
12-559-030 5X, 10X, 20X, 50X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-559-030 Supplier Laxco, Inc Supplier No. LWI1200RTLEDFPD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brightfield, darkfield, polarized light, and DIC with tilting trinocular head and BD semi-APO DIC objectives.

  • BD semi-APO DIC objective 5X, 10X, 20X, 50X, 100X
  • 12 in. three-layer mechanical stage with low position coaxial adjustment
  • 12 in. wafer capability

Specifications

Eyepiece WF 10X/25 mm, with ±4 diopter adjustment on both
Head Style Trinocular, Tilting
Lighting Type LED, Adjustable
Magnification Power 5X, 10X, 20X, 50X, 100X
Objective Types APO, Plan Fluor, Plan Achromatic
Product Line Laxco
Product Type Trinocular Metallurgical Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.