Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita Lawn Mower Kit, 36V, Brushless, 21 in, 4 Batteries

Catalog No. 502819021
Encompass

This self-propelled commercial lawn mower kit provides a cordless solution with zero emissions and reduced maintenance. Powered by two 18V batteries with a four-bay system, its brushless motor delivers up to 2,800 RPM. Features include a steel deck, quick height adjustments, and 3-in-1 mulching, bagging, or side discharge. Kit includes mower, four 5.0Ah batteries, and dual rapid charger.

  • Powered by two 18V LXT batteries; four-bay system for extended run time
  • Brushless motor: 2,800 RPM (quiet mode at 2,300 RPM)
  • A 21 in cutting width; 1.25–4 in height adjustment
  • Self-propelled variable speed (1.5–3 MPH)
  • Steel deck; 3-in-1 mulching, bagging, side discharge
  • IPX4 weather-resistant with Extreme Protection Technology (XPT)
  • Star Protection Computer Controls prevents overloading/over-discharging
  • Includes four 5.0Ah batteries and dual rapid charger

Catalog No. 50-281-9021 Supplier MSC Supplier No. 15596612
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This self-propelled commercial lawn mower kit provides a cordless solution with zero emissions and reduced maintenance. Powered by two 18V batteries with a four-bay system, its brushless motor delivers up to 2,800 RPM. Features include a steel deck, quick height adjustments, and 3-in-1 mulching, bagging, or side discharge. Kit includes mower, four 5.0Ah batteries, and dual rapid charger.

  • Powered by two 18V LXT batteries; four-bay system for extended run time
  • Brushless motor: 2,800 RPM (quiet mode at 2,300 RPM)
  • A 21 in cutting width; 1.25–4 in height adjustment
  • Self-propelled variable speed (1.5–3 MPH)
  • Steel deck; 3-in-1 mulching, bagging, side discharge
  • IPX4 weather-resistant with Extreme Protection Technology (XPT)
  • Star Protection Computer Controls prevents overloading/over-discharging
  • Includes four 5.0Ah batteries and dual rapid charger

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.