Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cosmo Bio Usa Inc Lymphoprep Density Gradient Medium, 6 x 500 ml, Sterile, Endotoxin tested, Mononuclear Cell Isolation
SDP

Catalog No. NC1470089
Encompass

Lymphoprep is a sterile and endotoxin-tested density gradient medium designed to efficiently isolate human mononuclear cells from various sources such as peripheral blood and bone marrow. This ready-made solution allows erythrocytes and PMNs to sediment, retaining the desired mononuclear cells at the interface, ensuring simplicity and reliability in immunological research applications.

  • Product type: Density gradient medium
  • Application: Mononuclear cell isolation
  • Target cells: Monocytes, lymphocytes
  • Source samples: Human peripheral blood, cord blood, bone marrow
  • Sterility: Sterile
  • Endotoxin level: Tested, <1.0 EU/ml
  • Density: 1.077 g/ml
  • Osmolality: 290 mOsm
  • Package size: 6 x 500 ml
  • Regulatory compliance: GMP and ISO 13485

Catalog No. NC1470089 Supplier Cosmo Bio Usa Inc Supplier No. AXS1114547
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lymphoprep is a sterile and endotoxin-tested density gradient medium designed to efficiently isolate human mononuclear cells from various sources such as peripheral blood and bone marrow. This ready-made solution allows erythrocytes and PMNs to sediment, retaining the desired mononuclear cells at the interface, ensuring simplicity and reliability in immunological research applications.

  • Product type: Density gradient medium
  • Application: Mononuclear cell isolation
  • Target cells: Monocytes, lymphocytes
  • Source samples: Human peripheral blood, cord blood, bone marrow
  • Sterility: Sterile
  • Endotoxin level: Tested, <1.0 EU/ml
  • Density: 1.077 g/ml
  • Osmolality: 290 mOsm
  • Package size: 6 x 500 ml
  • Regulatory compliance: GMP and ISO 13485

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.