Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lyon Locker, 3-Wide, Single Tier, Steel, Padlock, 12 x 18 x 72 in

Catalog No. 5000529134
Encompass

This Lyon horizontal locker is constructed from steel with a powder-coated finish. It features a 3-wide, single-tier configuration with three doors, each designed for a padlock. The locker is supplied unassembled and includes a galvanized coat rod, a shelf, and three single-prong hooks.

  • Horizontal locker style
  • 3-Wide, single tier configuration
  • Steel material with a powder coated finish
  • Designed for padlock locking mechanism
  • Recessed handle type
  • Includes 6 inch legs
  • Supplied unassembled
  • Each locker opening measures 12 in wide, 18 in deep, and 72 in high
  • Includes a galvanized coat rod, a shelf, and three single prong hooks

Catalog No. 50-005-29134 Supplier MSC Supplier No. 09792680
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Lyon horizontal locker is constructed from steel with a powder-coated finish. It features a 3-wide, single-tier configuration with three doors, each designed for a padlock. The locker is supplied unassembled and includes a galvanized coat rod, a shelf, and three single-prong hooks.

  • Horizontal locker style
  • 3-Wide, single tier configuration
  • Steel material with a powder coated finish
  • Designed for padlock locking mechanism
  • Recessed handle type
  • Includes 6 inch legs
  • Supplied unassembled
  • Each locker opening measures 12 in wide, 18 in deep, and 72 in high
  • Includes a galvanized coat rod, a shelf, and three single prong hooks

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.